• The item cannot be ordered due to missing prices.

Pair of chemical protective gloves Ultranitril 381 11

Article no.: 094755 11
Size guide
  • Glove characteristics: Silicone-free; free of latex
  • Protection class: Protection against bacteriological risks according to EN 374
  • EN 374: Type A (JKLOPT)

Product details

Technical Data

Contents 72
Glove characteristics Silicone-free; free of latex
Protection class Protection against bacteriological risks according to EN 374
Glove size 11
EN 374 Type A (JKLOPT)
Resistance to chemicals JKLOPT
EN 388 3111A
EN 388:2003 3121
EN 407 X1XXXX
Backing material Cotton
AQL 1.5
Length 355 mm
Thickness 0.95 mm
Colour green
Application reusable
Lining material knitted cotton
Wall thickness 0.85 mm
Standard/regulation EN 374
EN EN 374
silicone-free yes
Permeation time for acetone 99 % <10 min
Permeation time for acetonitrile 99 % <10 min
Permeation time for cyclohexane 99 % >480 min
Permeation time for dimethyl sulphoxide 99 % 120-240 min
Permeation time for ethanol 95 % 240-480 min
Permeation time for isopropanol 99 % >480 min
Permeation time for methanol 99 % 10-30 min
Permeation time for sodium hydroxide 40 % >480 min
Permeation time for sodium hydroxide 50 % >480 min
Permeation time for sulphuric acid 50 % >480 min
Permeation time for sulphuric acid 96 % 60-120 min
Protection category Category III
Type of glove Chemicals protection gloves
Coating Nitril
Type of product Chemicals protection gloves

Identification numbers & Classifications

Article number 094755 11
EAN / GTIN 3245423814118
Manufacturer number 381 11

Description

Version:

Stansolv AK22 chemicals protection gloves, with inner lining glove of knitted cotton for best wearer comfort, nitrile, EN 374, thickness 0.85 mm, leak-proof against liquids, silicone-free, suitable for foodstuffs to FDA, exceptionally good mechanical resistance. Length 35.5 cm, CE 3121.

Downloads & documents

Services & product advisors

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart