{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Knitted technology | 13G | |
Accuracy of fit | good | |
EN 388 | 4X42C | |
Backing material | HPPE | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | All-round | |
Colour | grey | |
Material of coating | PU | |
Glove size | 10 | |
Weight | 15 g | |
EN 388 abrasion resistance | 4 | |
EN 388 cut resistance | X | |
EN 388 tear propagation resistance | 4 | |
EN 388 penetration resistance | 2 | |
Application | reusable | |
silicone-free | no | |
Breathability | good | |
DMF-free | no | |
Touch sensitivity | very good | |
Wet grip | medium | |
Oil grip | good | |
Heat protection | not available | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Cut protection class | C | |
Type of product | Cut-resistant gloves |
Article number | 094456 10 | |
EAN / GTIN | 4059904107021 | |
Manufacturer number | 6315/10 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Pair of gloves 6315, Glove size: 10 |
|||||||
Coating | PU | PU / nitrile foam | PU | Nitrile foam | Nitrile foam | PU | PU |
Backing material | HPPE | HPPE | Nylon / special yarn / Spandex | DYTEC | Special yarn | Nylon | Nylon |
Application | reusable | reusable | reusable | reusable | reusable | reusable | reusable |
Glove size | 10 | 10 | 10 | 10 | 10 | 10 | 10 |
EN 388 | 4X42C | 4X42C | 4X42B | 4342C | 4331C | 4342C | 4241B |
Cut protection class | C | C | B | C | C | C | B |
Type of product | Cut-resistant gloves | Cut-resistant gloves | Multi-purpose gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves |