{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Knitted technology | 13G | |
EN 388 | 4241B | |
Backing material | Nylon | |
Coating | PU | |
Coating variant | The palms of the hands | |
Application range | Precision; All-round | |
Colour | grey | |
Glove size | 10 | |
Application | reusable | |
Cut protection class | B | |
Type of product | Cut-resistant gloves |
Article number | 094635 10 | |
EAN / GTIN | 4062406574284 | |
Manufacturer number | 094635 10 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Pair of gloves Eco Cut B, Glove size: 10 |
||||||
Coating | PU | PU / nitrile foam | PU | Nitrile foam | Nitrile foam | PU |
Backing material | Nylon | HPPE | Nylon / special yarn / Spandex | DYTEC | Special yarn | Nylon |
Application | reusable | reusable | reusable | reusable | reusable | reusable |
Glove size | 10 | 10 | 10 | 10 | 10 | 10 |
EN 388 | 4241B | 4X42C | 4X42B | 4342C | 4331C | 4342C |
Cut protection class | B | C | B | C | C | C |
Type of product | Cut-resistant gloves | Cut-resistant gloves | Multi-purpose gloves | Cut-resistant gloves | Cut-resistant gloves | Cut-resistant gloves |