• The item cannot be ordered due to missing prices.

Pair of gloves Polytril™ Top, Glove size: 8

Article no.: 094440 8
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Clothing standard: Oeko-Tex Standard 100
  • Glove characteristics: DMF-free; Suitable for allergy sufferers
  • Knitted technology: 13G
  • Cut protection class: 1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Polytril™
Clothing standard Oeko-Tex Standard 100
Contents 1
Glove characteristics DMF-free; Suitable for allergy sufferers
Manufacturer's designation Polytril Top
Accuracy of fit good
EN 388 4121X
Backing material Polyamide
Coating Nitrile
Coating variant Full coating
Application range Heavy Duty
Length 230 mm - 270 mm
Colour black
Material of coating Nitrile
Glove size 8
Weight 50-70 g
Knitted technology 13G
Application reusable
DMF-free no
Touch sensitivity good
Wet grip very good
Oil grip very good
Heat protection not available
Breathability not available
Protection category Category II
Type of glove Multi-purpose gloves
Cut protection class 1
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094440 8
EAN / GTIN 3603835500188
Manufacturer number 2232236 08

Description

Version:

Polytril™ Top. Gloves with full nitrile coating over the wrist for heavy-duty activities in wet and oily environments. Due to the dark colouration, very resistant to dirt. Particularly suitable for assembly work in oily and greasy environments, working outdoors under wet conditions, construction sites.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart