{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Polytril™ | |
Clothing standard | Oeko-Tex Standard 100 | |
Contents | 1 | |
Glove characteristics | DMF-free; Suitable for allergy sufferers | |
Manufacturer's designation | Polytril Top | |
Accuracy of fit | good | |
EN 388 | 4121X | |
Backing material | Polyamide | |
Coating | Nitrile | |
Coating variant | Full coating | |
Application range | Heavy Duty | |
Length | 230 mm - 270 mm | |
Colour | black | |
Material of coating | Nitrile | |
Glove size | 7 | |
Weight | 50-70 g | |
Knitted technology | 13G | |
Application | reusable | |
DMF-free | no | |
Touch sensitivity | good | |
Wet grip | very good | |
Oil grip | very good | |
Heat protection | not available | |
Breathability | not available | |
Protection category | Category II | |
Type of glove | Multi-purpose gloves | |
Cut protection class | 1 | |
Type of product | Multi-purpose gloves |
Article number | 094440 7 | |
EAN / GTIN | 3603835500171 | |
Manufacturer number | 2232236 07 |
This article |
Recommendations |
||
---|---|---|---|
Pair of gloves Polytril™ Top, Glove size: 7 |
|||
Coating | Nitrile | Nitrile | Nitrile |
Colour | black | blue / orange | blue / black |
Backing material | Polyamide | Nylon | Nylon |
Application | reusable | reusable | reusable |
EN 388 | 4121X | 4121X | 4121X |
Type of glove | Multi-purpose gloves | Multi-purpose gloves | Multi-purpose gloves |
Protection category | Category II | Category II | Category II |