• The item cannot be ordered due to missing prices.

Pair of special gloves Tegera® 9185, Glove size: 9

Article no.: 094335 9
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT

Availability

  • Glove characteristics: Shock protection; Hook & loop fastener
  • Standard: Protection against vibration and impacts (EN ISO 10819)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Glove characteristics Shock protection; Hook & loop fastener
EN 388 0021XP
Backing material Microthan®; Impactothan®
Coating variant No coating
Scope of application All-round
Length 207 mm
Colour grey / yellow
Glove size 9
Standard Protection against vibration and impacts (EN ISO 10819)
Application reusable
Protection category Category II
Type of glove Driver’s gloves
Type of product Multi-purpose gloves

Identification & Classification

Article number 094335 9
EAN / GTIN 7392626033573
Manufacturer number 9185/9
Manufacturer Ejendals AB, Box 7, 793 21 LEKSAND, Sweden, www.ejendals.com

Description

Version:

Tegera® 9185. Impact damping gloves of thin, wear-resistant Microthan® material. Pleasant sensation when wearing due to high-quality materials and padded palms. With hook and loop fastening and reinforced index finger.

Application:

Fine mechanical work in tough working environments.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase
Your contact person
To shopping cart