• The item cannot be ordered due to missing prices.

Pair of special gloves Tegera® 9185 10

Article no.: 094335 10
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Shock protection; Hook & loop fastener
  • Standard: Protection against vibration and impacts (EN ISO 10819)

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Contents 1
    Glove characteristics Shock protection; Hook & loop fastener
    EN 388 0021XP
    Backing material Microthan®; Impactothan®
    Coating variant No coating
    Application range All-round
    Length 207 mm
    Colour grey / yellow
    Glove size 10
    Standard Protection against vibration and impacts (EN ISO 10819)
    Application reusable
    Protection category Category II
    Type of glove Driver’s gloves
    Type of product Multi-purpose gloves

    Identification numbers & Classifications

    Article number 094335 10
    EAN / GTIN 7392626033580
    Manufacturer number 9185/10

    Description

    Version:

    Tegera® 9185. Impact damping gloves of thin, wear-resistant Microthan® material. Pleasant sensation when wearing due to high-quality materials and padded palms. With hook and loop fastening and reinforced index finger.

    Application:

    Fine mechanical work in tough working environments.

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart