• The item cannot be ordered due to missing prices.

Pair of gloves Tegera® 877 7

Article no.: 094313 7
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Suitable for touch screens
  • electrostatic characteristic: EGB/ESD
  • Knitted technology: 18G

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Contents 1
    Glove characteristics Suitable for touch screens
    electrostatic characteristic EGB/ESD
    Manufacturer's designation TEGERA 877
    EN 388 3120X
    Backing material Nylon
    Coating PU
    Coating variant The palms of the hands
    Application range Precision
    Colour blue / black
    Glove size 7
    Knitted technology 18G
    Application reusable
    Type of product Multi-purpose gloves

    Identification numbers & Classifications

    Article number 094313 7
    EAN / GTIN 7340118397979
    Manufacturer number 877-7

    Description

    Version:

    Tegera® 877. Extremely thin for excellent comfort and maximum sensitivity. Anti-static gloves for ESD applications. Also for use of touch screens.

    Standard:

    EN 388; EN ISO 21420

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.
    Gloves which protect against electrostatic discharges do not insulate the hands against electrical voltages. Not suitable for working on live cables or for protection against electric shock - they protect only the product.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart