• The item cannot be ordered due to missing prices.

Pair of gloves Tegera® 877, Glove size: 10

Article no.: 094313 10
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Suitable for touch screens
  • electrostatic characteristic: EGB/ESD
  • Knitted technology: 18G

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Glove characteristics Suitable for touch screens
electrostatic characteristic EGB/ESD
Manufacturer's designation TEGERA 877
EN 388 3120X
Backing material Nylon
Coating PU
Coating variant The palms of the hands
Application range Precision
Colour blue / black
Glove size 10
Knitted technology 18G
Application reusable
Type of product Multi-purpose gloves

Identification numbers & Classifications

Article number 094313 10
EAN / GTIN 7340118398242
Manufacturer number 877-10

Description

Version:

Tegera® 877. Extremely thin for excellent comfort and maximum sensitivity. Anti-static gloves for ESD applications. Also for use of touch screens.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.
Gloves which protect against electrostatic discharges do not insulate the hands against electrical voltages. Not suitable for working on live cables or for protection against electric shock - they protect only the product.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart