{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Contents | 1 | |
Glove characteristics | Suitable for touch screens | |
EN 388 | 1121X | |
Backing material | Cotton/elastane | |
Coating | PVC dots | |
Application range | Precision | |
Colour | black / grey | |
Glove size | 9 | |
Knitted technology | 13G | |
Application | reusable | |
Material | Cotton | |
Type of product | Multi-purpose gloves |
Article number | 094218 9 | |
EAN / GTIN | 4059904172562 | |
Manufacturer number | 6102 Gr. 9 |