• The item cannot be ordered due to missing prices.

Pair of fine knitted gloves 6102 6

Article no.: 094218 6
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: Suitable for touch screens
  • Knitted technology: 13G

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Contents 1
    Glove characteristics Suitable for touch screens
    EN 388 1121X
    Backing material Cotton/elastane
    Coating PVC dots
    Application range Precision
    Colour black / grey
    Glove size 6
    Knitted technology 13G
    Application reusable
    Material Cotton
    Type of product Multi-purpose gloves

    Identification numbers & Classifications

    Article number 094218 6
    EAN / GTIN 4059904172500
    Manufacturer number 6102 Gr. 6

    Description

    Version:

    6102. Black cotton / elastane fine knitted gloves, white PVC nubs on one side for good grip. Touch-screen-capable at the fingertips (thumb, index finger, middle finger) thanks to the integrated carbon thread.

    Application:

    Picking-and-packing, shipping, precision assembly.

    Standard:

    EN 388

    Note:

    The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart