• The item cannot be ordered due to missing prices.

Pair of welder's safety gloves Tegera® 118a 11

Article no.: 094127 11
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Standard: EN 407

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Glove characteristics Flame resistance stage 4
Application reusable
Length 310 mm
Backing material Full-grain goatskin leather, split-grain cow leather
Coating variant No coating
Contents 1
Material Full grain goatskin, split-grain cowhide
Application range All-round; Heavy Duty
Glove size 11
Contact heat up to 100 °C
EN 388 3121X
EN 407 412X4X
EN 12477 Type B
Welding processes MIG/MAG
Protection category Category III
Type of glove Welder's gloves
Colour yellow / white
Standard EN 407
Type of product Welder's gloves

Identification numbers & Classifications

Article number 094127 11
EAN / GTIN 7340118312743
Manufacturer number 118A GR.11

Description

Version:

Tegera® 118a. Allround welder’s gloves made of split-grain cowhide and full-grain goatskin. With reinforced index finger. Resistant to contact heat up to 100 °C. Unlined.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart