• The item cannot be ordered due to missing prices.

Pair of welder's safety gloves Tegera® 118a 10

Article no.: 094127 10
Size guide
  • Standard: EN 407

Product details

Technical Data

Glove characteristics Flame resistance stage 4
Application reusable
Length 310 mm
Backing material Full-grain goatskin leather, split-grain cow leather
Coating variant No coating
Contents 1
Material Full grain goatskin, split-grain cowhide
Application range All-round; Heavy Duty
Glove size 10
Contact heat up to 100 °C
EN 388 3121X
EN 407 412X4X
EN 12477 Type B
Welding processes MIG/MAG
Protection category Category III
Type of glove Welder's gloves
Colour yellow / white
Standard EN 407
Type of product Welder's gloves

Identification numbers & Classifications

Article number 094127 10
EAN / GTIN 7340118312729
Manufacturer number 118A GR.10

Description

Version:

Tegera® 118a. Allround welder’s gloves made of split-grain cowhide and full-grain goatskin. With reinforced index finger. Resistant to contact heat up to 100 °C. Unlined.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Suitable products

Services & product advisors

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart