{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Application | reusable | |
Length | 330 mm | |
Backing material | Soft leather | |
Contents | 1 | |
Material | Soft leather | |
EN 388 | 4244X | |
EN 407 | 41314X | |
EN 12477 | Type A | |
Standard | EN 407 | |
Type of product | Welder’s gloves |
Article number | 094117 9 | |
EAN / GTIN | 4067263103332 | |
Manufacturer number | 094117 9 |