• The item cannot be ordered due to missing prices.

Pair of welders’ safety gloves, Glove size: 10

Article no.: 094117 10
New product
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Standard: EN 407

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Application reusable
Length 330 mm
Backing material Soft leather
Contents 1
Material Soft leather
EN 388 4244X
EN 407 41314X
EN 12477 Type A
Standard EN 407
Type of product Welder’s gloves

Identification numbers & Classifications

Article number 094117 10
EAN / GTIN 4067263103349
Manufacturer number 094117 10

Description

Version:

Welder’s gloves made of cowhide split leather with KEVLAR® seams. With straight and reinforced thumbs for better use during MAG welding. Tested for electrostatic.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart