• The item cannot be ordered due to missing prices.

Safety boots, white DUNLOP ACIFORT SAFETY HIGH VOLTAGE, SB 41

Article no.: 092935 41

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: SB
  • Material of protective toe-cap: Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Acifort
Gender Gentlemen’s
Protection class SB
Material of protective toe-cap Steel
Colour white
EU shoe size 41
Type of product Rubber boots

Identification numbers & Classifications

Article number 092935 41
EAN / GTIN 8713197347651
Manufacturer number A571411 GR. 41

Description

Version:

ACIFORT SAFETY HIGH VOLTAGE safety boots for working at high voltages in mechanical environments. Comfortable and hard-wearing boot due to unique material composition.
  • Acifort® upper material.
  • Acifort® outer sole, green.

Application:

Industry, energy sector

Standard:

EN ISO 20345:2011 SB FO SRA / EN 50321 cl. 0.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart