• The item cannot be ordered due to missing prices.

Safety boots, white DUNLOP ACIFORT SAFETY HIGH VOLTAGE, SB 40

Article no.: 092935 40

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Acifort
Gender Gentlemen’s
Protection class SB
Material of protective toe-cap Steel
Colour white
EU shoe size 40
Type of product Rubber boots

Identification numbers & Classifications

Article number 092935 40
EAN / GTIN 8713197347644
Manufacturer number A571411 GR. 39/40

Description

Version:

ACIFORT SAFETY HIGH VOLTAGE safety boots for working at high voltages in mechanical environments. Comfortable and hard-wearing boot due to unique material composition.
  • Acifort® upper material.
  • Acifort® outer sole, green.

Application:

Industry, energy sector

Standard:

EN ISO 20345:2011 SB FO SRA / EN 50321 cl. 0.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart