• The item cannot be ordered due to missing prices.

Safety boots, yellow DUNLOP JobGUARD FULL SAFETY ESD, S5, EU shoe size: 39

Article no.: 092921 39

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S5
  • Material of protective toe-cap: Steel
  • Puncture resistance: Stone
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S5
Material of protective toe-cap Steel
Puncture resistance Stone
electrostatic characteristic EGB/ESD
Colour yellow
EU shoe size 39
Type of product Rubber boots

Identification numbers & Classifications

Article number 092921 39
EAN / GTIN 8713197371533
Manufacturer number NAEJF01.39

Description

Version:

Safety boots JobGUARD FULL SAFETY for demanding tasks. Excellent grip with oil-resistant outer sole. The perfect fit avoids heel slip and foot fatigue for good wearing comfort.
  • Acifort® uppers.
  • Acifort® sole, black.
  • Dunlop Acifort® Comfort insole.
  • Black inner material.
  • ESD security.
  • Not lined.

Application:

Industry

Standard:

EN ISO 20345:2011 S5 SRC

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart