• The item cannot be ordered due to missing prices.

Safety boots, yellow DUNLOP JobGUARD FULL SAFETY ESD, S5 37

Article no.: 092921 37
  • Minimum order quantity 6 Pair
  • Order steps: 6 Pair

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S5
  • Material of protective toe-cap: Stone
  • Puncture resistance: Stone
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Gentlemen’s
    Protection class S5
    Material of protective toe-cap Stone
    Puncture resistance Stone
    electrostatic characteristic EGB/ESD
    Colour yellow
    EU shoe size 37
    Type of product Rubber boots

    Identification numbers & Classifications

    Article number 092921 37
    EAN / GTIN 8713197371519
    Manufacturer number NAEJF01.37

    Description

    Version:

    Safety boots JobGUARD FULL SAFETY for demanding tasks. Excellent grip with oil-resistant outer sole. The perfect fit avoids heel slip and foot fatigue for good wearing comfort.
    • Acifort® uppers.
    • Acifort® sole, black.
    • Dunlop Acifort® Comfort insole.
    • Black inner lining.
    • ESD security.

    Application:

    Industry

    Standard:

    EN ISO 20345:2011 S5 SRC

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart