• The item cannot be ordered due to missing prices.

Insoles, anthracite Comfort insole, SOFT, EU shoe size: 41

Article no.: 092864 41

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
EU shoe size 41
Colour green
Type of product Insole

Identification numbers & Classifications

Article number 092864 41
EAN / GTIN 4062406281519
Manufacturer number 092864 41

Description

Version:

GARANT comfort insole. A weight dependent shock absorption element has been incorporated in the heel area, providing optimal shock absorption for all wearers. The holes in the front foot area provide an excellent exchange of air and climatic comfort.
Soft shock absorption element for persons between 50 kg and 65 kg.

Suitable for:

GARANT comfort safety shoes.
No. 092052, 092053, 092058, 092059, 092062, 092063, 092070, 092071, 092159, 092160, 092165, 092166, 092175, 092176, 092159, 092160, 092165, 092166, 092175, 092176.

GARANT comfort safety boots.
No. 092074, 092075.

GARANT comfort safety sandals.
No. 092050, 092051, 092054, 092055.

Downloads & documents

Compare with similar products

This article


Recommendations


Insoles, anthracite Comfort insole, SOFT, EU shoe size: 41

Insoles, anthracite Comfort insole, SOFT, EU shoe size: 41

EU shoe size 41 41 41
Type of product Insole Insole Insole
Gender Unisex Unisex Unisex

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart