• The item cannot be ordered due to missing prices.

Insoles, anthracite Comfort insole, SOFT 36

Article no.: 092864 36

Select article variation and quantity

EU shoe size Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Unisex
    EU shoe size 36
    Colour green
    Type of product Insole

    Identification numbers & Classifications

    Article number 092864 36
    EAN / GTIN 4062406279660
    Manufacturer number 092864 36

    Description

    Version:

    GARANT comfort insole. A weight dependent shock absorption element has been incorporated in the heel area, providing optimal shock absorption for all wearers. The holes in the front foot area provide an excellent exchange of air and climatic comfort.
    Soft shock absorption element for persons between 50 kg and 65 kg.

    Suitable for:

    GARANT comfort safety shoes.
    No. 092052, 092053, 092058, 092059, 092062, 092063, 092070, 092071, 092159, 092160, 092165, 092166, 092175, 092176, 092159, 092160, 092165, 092166, 092175, 092176.

    GARANT comfort safety boots.
    No. 092074, 092075.

    GARANT comfort safety sandals.
    No. 092050, 092051, 092054, 092055.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Insoles, anthracite Comfort insole, SOFT 36

    Insoles, anthracite Comfort insole, SOFT 36

    Colour green yellow red
    EU shoe size 36 36 36
    Type of product Insole Insole Insole
    Gender Unisex Unisex Unisex

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart