{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | uvex 1 | |
Gender | Ladies | |
Protection class | S2 | |
Material of protective toe-cap | Composite | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 43 | |
Type of product | Safety shoes |
Article number | 092723 43 | |
EAN / GTIN | 4031101566443 | |
Manufacturer number | 8562843 |
This article |
Recommendations |
|
---|---|---|
Shoe, grey/pink uvex 1 ladies, S2 43 |
||
Characteristics | Vario® damping | |
electrostatic characteristic | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Composite | Aluminium |
Standard | Inlay type-tested according to DGUV regulation 191 | Inlay type-tested according to DGUV regulation 191 |
Protection class | S2 | S1 |
EU shoe size | 43 | 43 |
Type of product | Safety shoes | Safety shoes |