• The item cannot be ordered due to missing prices.

Shoe, grey/pink uvex 1 ladies, S2, EU shoe size: 38

Article no.: 092723 38

Select article variation and quantity

EU shoe size Unit price incl. VAT

Availability

  • Protection class: S2
  • Material of protective toe-cap: Composite
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series uvex 1
Gender Ladies
Protection class S2
Material of protective toe-cap Composite
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 38
Type of product Safety shoes

Identification & Classification

Article number 092723 38
EAN / GTIN 4031101558332
Manufacturer number 8562838
Manufacturer Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Version:

Particularly lightweight and flexible ladies ’ safety shoes uvex 1, with shock absorption for the heel and forefoot. 100 % metal-free. Suitable for wearers allergic to chromium.
  • Micro-velour uppers.
  • Distance Mesh lining material.
  • Virtually seamless design to avoid pressure points.
  • Removable comfort insole, antistatic.
  • PU outer sole with TPU inserts, grey-pink.
  • ESD security.

Safety shoes with elastic laces and quick fastening.

Standard:

EN ISO 20345:2011 S2 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

EU shoe sizes 36 − 41 held in stock, EU shoe sizes 35 – 43 can be ordered.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart