{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Unisex | |
Protection class | S1P | |
Material of protective toe-cap | Aluminium | |
Puncture resistance | Tekstil | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Characteristics | Vario® damping | |
EU shoe size | 44 | |
Type of product | Safety shoes |
Article number | 092595 44 | |
EAN / GTIN | 4044348644416 | |
Manufacturer number | VDPRO1100VFXB44P |
This article |
Recommendations |
|||
---|---|---|---|---|
Shoe, black/blue VD PRO 1100 VF ESD, S1P XB, EU shoe size: 44 |
||||
Puncture resistance | Tekstil | Tekstil | Tekstil | Tekstil |
Material of protective toe-cap | Aluminium | Aluminium | Aluminium | Komposit |
Protection class | S1P | S1P | S1P | S1P |
EU shoe size | 44 | 44 | 44 | 44 |
Type of product | Safety shoes | Safety shoes | Safety shoes | Safety shoes |
Gender | Unisex | Unisex | Unisex | Gentlemen’s |