• The item cannot be ordered due to missing prices.

Shoe, black/blue VD PRO 1100 VF ESD, S1P XB 42

Article no.: 092595 42

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1P
  • Material of protective toe-cap: Aluminium
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Unisex
Protection class S1P
Material of protective toe-cap Aluminium
Puncture resistance Tekstil
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristics Vario® damping
EU shoe size 42
Type of product Safety shoes

Identification numbers & Classifications

Article number 092595 42
EAN / GTIN 4044348644393
Manufacturer number VDPRO1100VFXB42P

Description

Version:

VARIO DYNAMICS® PRO range of safety shoes. VARIO Multiflex® technology for less shoe weight.
  • Upper made of a very light microfibre.
  • Breathable functional lining.
  • TPU Athletic ESD outer sole.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Protection against electrostatic discharge (ESD).

Series VF with SECURA VARIO® shock absorption and textile penetration protection.
Shoe with large area ventilation structure. Dust tongue, toe protection.

Standard:

EN ISO 20345:2011 S1 P SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Includes the damping element red and green

Downloads & documents

Compare with similar products

This article


Recommendations


Shoe, black/blue VD PRO 1100 VF ESD, S1P XB 42

Shoe, black/blue VD PRO 1100 VF ESD, S1P XB 42

electrostatic characteristic EGB/ESD EGB/ESD EGB/ESD
Material of protective toe-cap Aluminium Aluminium Aluminium
Standard Inlay type-tested according to DGUV regulation 191 Inlay type-tested according to DGUV regulation 191 Inlay type-tested according to DGUV regulation 191
Protection class S1P S1P S1P
EU shoe size 42 42 42
Type of product Safety shoes Safety shoes Safety shoes
Gender Unisex Unisex Unisex

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart