{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Gender | Gentlemen’s | |
Protection class | S3 | |
Material of protective toe-cap | Aluminium | |
Puncture resistance | Tekstil | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 50 | |
Colour | black / blue | |
Type of product | Safety boots |
Article number | 092576 50 | |
EAN / GTIN | 4044348561041 | |
Manufacturer number | VD PRO 1800 SF XB 50 |