• The item cannot be ordered due to missing prices.

Lace-up boot, black/blue VD PRO 1800 SF ESD, S3 XB 36

Article no.: 092576 36

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Gender Gentlemen’s
    Protection class S3
    Material of protective toe-cap Aluminium
    Puncture resistance Tekstil
    Standard Inlay type-tested according to DGUV regulation 191
    electrostatic characteristic EGB/ESD
    EU shoe size 36
    Colour black / blue
    Type of product Safety boots

    Identification numbers & Classifications

    Article number 092576 36
    EAN / GTIN 4044348521809
    Manufacturer number VD PRO 1800 SF XB 36

    Description

    Version:

    VARIO DYNAMICS® PRO range of safety shoes. VARIO Multiflex® technology for less shoe weight.
    • Upper made of a very light microfibre.
    • Breathable functional lining.
    • TPU Athletic ESD outer sole.
    • ERGO-SOFT ESD comfort mid-sole inlay.
    • Protection against electrostatic discharge (ESD).

    Lace-up boots of seam-free construction. Dust flap. Padded edges.
    SF range with textile penetration protection. Without SECURA VARIO® heel shock absorption.

    Standard:

    EN ISO 20345 S3 SRC
    Inlay provision design type tested to DGUV regulations 191.

    Note:

    Standard version NB, see No. 092575.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart