{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | VD PRO 1000 ESD | |
Gender | Gentlemen’s | |
Protection class | S1 | |
Norm | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
Characteristics | Vario® damping | |
EU shoe size | 50 | |
Type of product | Safety shoes |
Article number | 092522 50 | |
EAN / GTIN | 4044348549872 | |
Manufacturer number | VD PRO 1100 ESD XB 50 |