• The item cannot be ordered due to missing prices.

Low-profile shoe, black/blue VD PRO 1100 ESD, S1 XB 44

Article no.: 092522 44

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1
  • Norm: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD
  • Characteristics: Vario® damping

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie VD PRO 1000 ESD
Gender Gentlemen’s
Protection class S1
Norm Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristics Vario® damping
EU shoe size 44
Colour black/blue
Material of outer sole TPU Athletic
Type of product Safety shoes

Identification numbers & Classifications

Article number 092522 44
EAN / GTIN 4044348506615
Manufacturer number VD PRO 1100 ESD XB 44

Description

Version:

VARIO DYNAMICS® PRO range of safety shoes. VARIO Multiflex® technology for less shoe weight.
  • Upper made of a very light microfibre.
  • Breathable functional lining.
  • TPU Athletic ESD outer sole.
  • Real leather insole.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Protection against electrostatic discharge (ESD).

With SECURA VARIO® heel shock absorption.
Low-profile shoe with closed tongue and reinforced tip protection.

Standard:

EN ISO 20345:2011 S1 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Stock goods in the EU shoe sizes 39 – 46. Can be ordered in the EU shoe sizes 36 – 50.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart