{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | SANDER | |
Gender | Gentlemen’s | |
Protection class | S3 | |
Material of protective toe-cap | Composite | |
Puncture resistance | Textile | |
Standard | Inlay type-tested according to DGUV regulation 191 | |
electrostatic characteristic | EGB/ESD | |
EU shoe size | 41 | |
Colour | black/red | |
Uppers material | Cordura® | |
with reflective material (good visibility) | yes | |
Type of product | Safety boots |
Article number | 092248 41 | |
EAN / GTIN | 4030839255087 | |
Manufacturer number | 766771-41 |
This article |
Recommendations |
||
---|---|---|---|
Lace-up boot, black/red SANDER PRO ESD, S3, EU shoe size: 41 |
|||
Puncture resistance | Textile | Tekstil | Tekstil |
electrostatic characteristic | EGB/ESD | EGB/ESD | EGB/ESD |
Material of protective toe-cap | Composite | Aluminium | Aluminium |
Protection class | S3 | S3 | S3 |
EU shoe size | 41 | 41 | 41 |
Type of product | Safety boots | Safety boots | Safety boots |
Gender | Gentlemen’s | Gentlemen’s | Gentlemen’s |