• The item cannot be ordered due to missing prices.

Lace-up boot, black/red SANDER PRO ESD, S3, EU shoe size: 38

Article no.: 092248 38

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S3
  • Material of protective toe-cap: Composite
  • Puncture resistance: Textile
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SANDER
Gender Gentlemen’s
Protection class S3
Material of protective toe-cap Composite
Puncture resistance Textile
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 38
Colour black/red
Uppers material Cordura®
with reflective material (good visibility) yes
Type of product Safety boots

Identification numbers & Classifications

Article number 092248 38
EAN / GTIN 4030839255056
Manufacturer number 766771-38

Description

Version:

Safety shoe in the TRAINERS series.
  • Breathable textile lining.
  • ESD PRO black full-size insole.
  • TRAINERS TPU/PU sole, anit-slip.
  • TPU overcap to protect the upper.
  • Entire shoe contains no metal or leather.
  • Safety reflectors.
  • ESD security.
  • Uppers of Fashmo™ hydrophobic microfibre and textile material of CORDURA®. Water-repellent and dirt-repellent, tear-resistant and abrasion-resistant, breathable.
  • Closed, padded tongue.

Standard:

EN ISO 20345:2011 S3 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Stock goods in EU sizes 39 – 46, can be ordered in EU sizes 38 – 47.

Downloads & documents

Compare with similar products

This article


Recommendations


Lace-up boot, black/red SANDER PRO ESD, S3, EU shoe size: 38

Lace-up boot, black/red SANDER PRO ESD, S3, EU shoe size: 38

Puncture resistance Textile Tekstil Tekstil
electrostatic characteristic EGB/ESD EGB/ESD EGB/ESD
Material of protective toe-cap Composite Aluminium Aluminium
Protection class S3 S3 S3
EU shoe size 38 38 38
Type of product Safety boots Safety boots Safety boots
Gender Gentlemen’s Gentlemen’s Gentlemen’s

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart