• The item cannot be ordered due to missing prices.

Functional socks, mid-length 48-50

Article no.: 091998 48-50

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 44% cotton; 47% polyester; 8% polyamide; 1% elastane

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Fabric composition 44% cotton; 47% polyester; 8% polyamide; 1% elastane
    Colour black / red / grey
    EU shoe size 48-50
    Type of product Socks

    Identification numbers & Classifications

    Article number 091998 48-50
    EAN / GTIN 4062406294731
    Manufacturer number 091998 48-50

    Description

    Version:

    Functional socks with COOLMAX® material, particularly good at transporting moisture away from the skin and keeps the skin dry for extended periods. Material retains its properties, even after many washes.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart