{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Fabric composition | 44% cotton; 47% polyester; 8% polyamide; 1% elastane | |
Colour | black / red / grey | |
EU shoe size | 42-44 | |
Type of product | Socks |
Article number | 091998 42-44 | |
EAN / GTIN | 4062406294717 | |
Manufacturer number | 091998 42-44 |