• The item cannot be ordered due to missing prices.

Underwear set LIGHT XL

Article no.: 091908 XL
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 170
  • Washing: 40 °C delicate wash cycle

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Blakläder functional underwear
Special service provision Textile finishing
Gender Gentlemen’s
Fabric composition 100% polyester
Material weight / fabric density 170 g/m2
Washing 40 °C delicate wash cycle
Colour black / cornflower blue
Unisex size XL
Type of product Underwear

Identification numbers & Classifications

Article number 091908 XL
EAN / GTIN 7330509422458
Manufacturer number 681017079985XL

Description

Version:

Lightweight functional underwear set keeps the body warm and dry. The ribbed knitted fabric creates an air space between the body and clothing, creating a higher degree of insulation.

Suitable for:

Recommended temperature -10°C to +10°C. Suitable for use in any season.

Downloads & documents

Compare with similar products

This article


Recommendations


Underwear set LIGHT XL

Underwear set LIGHT XL

Colour black / cornflower blue black
Material weight / fabric density 170 170
Unisex size XL XL
Fabric composition 100% polyester 100% polyester
Washing 40 °C delicate wash cycle 40 °C coloureds
Type of product Underwear Underwear
Gender Gentlemen’s Unisex

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart