{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Blakläder functional underwear | |
Special service provision | Textile finishing | |
Gender | Gentlemen’s | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 170 g/m2 | |
Washing | 40 °C delicate wash cycle | |
Colour | black / cornflower blue | |
Unisex size | L | |
Type of product | Underwear |
Article number | 091908 L | |
EAN / GTIN | 7330509422427 | |
Manufacturer number | 681017079985L |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Underwear set LIGHT L |
||
Colour | black / cornflower blue | black |
Material weight / fabric density | 170 | 170 |
Unisex size | L | L |
Fabric composition | 100% polyester | 100% polyester |
Washing | 40 °C delicate wash cycle | 40 °C coloureds |
Type of product | Underwear | Underwear |
Gender | Gentlemen’s | Unisex |