• The item cannot be ordered due to missing prices.

Winter jacket ADVANCED, black, Unisex size: XL

Article no.: 091793 XL
Size guide

Size chart outerwear men

MASCOT Our useful size chart will show you which sizes you have to pay attention to for brand MASCOT

Normal men's size (height 182 cm - 186 cm)
Order size Order size DE Size FR/ES Size IT Chest measurement cm Hip measurement cm
XXS 42-44 36-38 44-46 84 90
XS 46 40 48 88 94
S 48-50 42-44 50-52 92 98
M 52 46 54 100 106
L 54-56 48-50 56-58 104 110
XL 58 52 60 112 118
2XL 60-62 54-56 62-64 116 122
3XL 64 58 66 124 130
4XL 66-68 60-62 68-70 132 138
5XL 70 64 72 140 146
6XL 72-74 66-68 74-76 148 154

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 87% polyamide; 13% elastane
  • Material weight / fabric density: 200
  • Washing: 40 °C coloureds

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ADVANCED
Gender Gentlemen’s
Fabric composition 87% polyamide; 13% elastane
Material weight / fabric density 200 g/m2
Washing 40 °C coloureds
Colour black
Unisex size XL
Type of product Winter jacket

Identification numbers & Classifications

Article number 091793 XL
EAN / GTIN 5711074596959
Manufacturer number 17035-411-09 XL

Description

Version:

Especially lightweight winter jacket of 4-way stretch material which is resilient and offers high level of freedom of movement. Breathable, windproof and waterproof, with taped seams. The unique CLIMASCOT® insulation provides effective warmth, is lightweight, soft and can be compressed to a small volume. Improved visibility with the help of reflective strips.
  • Closure with watertight zip fastener and concealed protection flap.
  • Breast pocket and side pockets with zip fasteners.
  • Inside pockets.
  • Concealed ribbed cuffs to the sleeves.
  • Rubber pull cord at the jacket seam.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart