{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | ADVANCED | |
Gender | Gentlemen’s | |
Fabric composition | 87% polyamide; 13% elastane | |
Material weight / fabric density | 200 g/m2 | |
Washing | 40 °C coloureds | |
Colour | black | |
Unisex size | L | |
Type of product | Winter jacket |
Article number | 091793 L | |
EAN / GTIN | 5711074596874 | |
Manufacturer number | 17035-411-09 L |