{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Blakläder high-visibility clothing | |
Gender | Unisex | |
Fabric composition | 100% polyester | |
Material weight / fabric density | 200 g/m2 | |
Washing | 40 °C coloureds | |
Bleaching | do not bleach | |
Dry-cleaning | not suitable for dry-cleaning | |
Drying | do not tumble-dry | |
Ironing | do not iron | |
Colour | yellow/navy blue | |
Unisex size | M | |
Standard | EN ISO 20471; EN 343 | |
Type of product | High visibility jacket |
Article number | 091745 M | |
EAN / GTIN | 7330509231371 | |
Manufacturer number | 483719773389M |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() High visibility functional jacket M |
|||
Colour | yellow/navy blue | yellow / grey | orange / grey |
Material weight / fabric density | 200 g/m2 | 190 g/m2 | 190 g/m2 |
Standard | EN ISO 20471; EN 343 | EN ISO 20471; EN 343 | EN ISO 20471; EN 343 |
Unisex size | M | M | M |
Fabric composition | 100% polyester | 100% polyester | 100% polyester |
Washing | 40 °C coloureds | 40 °C coloureds | 40 °C coloureds |
Type of product | High visibility jacket | High visibility jacket | High visibility jacket |