• The item cannot be ordered due to missing prices.

High visibility long-sleeved shirt S

Article no.: 091739 S
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Select article variation and quantity

Unisex size Unit price incl. VAT
  • Fabric composition: 55% polyester; 45% cotton
  • Material weight / fabric density: 185
  • Clothing standard: Oeko-Tex Standard 100; UV-standard 801
  • Washing: 60 °C coloureds; Suitable for industrial washing
  • Standard: EN ISO 20471

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Blakläder high-visibility clothing
    Gender Unisex
    Fabric composition 55% polyester; 45% cotton
    Material weight / fabric density 185 g/m2
    Clothing standard Oeko-Tex Standard 100; UV-standard 801
    Washing 60 °C coloureds; Suitable for industrial washing
    Colour yellow
    Unisex size S
    Standard EN ISO 20471
    Type of product High visibility shirt

    Identification numbers & Classifications

    Article number 091739 S
    EAN / GTIN 7330509369111
    Manufacturer number 338110703300S

    Description

    Version:

    High-quality high visibility shirt with Anti-Odour treatment to avoid unpleasant odours. UV protection.
    Particularly pleasant against the skin thanks to a new type of material with an inner-facing cotton component and outer-facing polyester component.

    Standard:

    Certified to EN 13758-2 UPF40+.
    Certified to EN ISO 20471, class 3.

    Note:

    Blakläder high visibility, category C for combination certification.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart