{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Blakläder high-visibility clothing | |
Gender | Gentlemen’s | |
Fabric composition | 15% cotton; 85% polyester | |
Material weight / fabric density | 300 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 70 °C coloureds | |
Colour | yellow/navy blue | |
Size ES | D112 | |
Size NL | D112 | |
Size SE | C54 | |
Clothing size DE | 28 | |
Size FR | 52C | |
Size IT | D112 | |
Standard | EN 14404; EN ISO 20471 | |
EN 20471 (high visibility) | Class 2 | |
Type of product | High visibility dungarees |
Article number | 091743 28 | |
Manufacturer number | 266018043389D112 |