{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CONDUCTEX® | |
Gender | Gentlemen’s | |
Fabric composition | 95% cotton; 5% carbon | |
Material weight / fabric density | 160 g/m2 | |
electrostatic characteristic | EGB/ESD | |
Colour | navy | |
Unisex size | XL | |
Type of product | Polo shirt |
Article number | 091627 XL | |
EAN / GTIN | 4050274470821 | |
Manufacturer number | 08011 86004 002 45-XL |