{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CONDUCTEX® | |
Gender | Unisex | |
Fabric composition | 33% cotton; 60% polyester; 7% carbon | |
Material weight / fabric density | 305 g/m2 | |
electrostatic characteristic | EGB/ESD | |
Colour | navy | |
Unisex size | M | |
Type of product | Sweatshirt jacket |
Article number | 091616 M | |
EAN / GTIN | 4050274718633 | |
Manufacturer number | 08016 86012 005 45-M |