{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | CONDUCTEX® | |
Gender | Unisex | |
Fabric composition | 95% cotton; 5% carbon | |
Material weight / fabric density | 300 g/m2 | |
electrostatic characteristic | EGB/ESD | |
Colour | silver-grey | |
Unisex size | M | |
Type of product | Sweatshirt jacket |
Article number | 091615 M | |
EAN / GTIN | 4050274472788 | |
Manufacturer number | 08014 86012 000 2064-M |
This article |
Recommendations |
|
---|---|---|
ESD sweat jacket CONDUCTEX® Cotton Knit, silver-grey, Size: M |
||
electrostatic characteristic | EGB/ESD | |
Colour | silver-grey | black / red |
Material weight / fabric density | 300 g/m2 | 220 g/m2 |
Unisex size | M | M |
Fabric composition | 95% cotton; 5% carbon | 100% polyester |
Type of product | Sweatshirt jacket | Sweatshirt jacket |
Gender | Unisex | Unisex |