{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Blakläder flame-retardant clothing | |
Gender | Unisex | |
Fabric composition | 85% cotton; 14% polyester; 1% special fibres | |
Material weight / fabric density | 350 g/m2 | |
Washing | 60 °C coloureds | |
Bleaching | do not bleach | |
Dry-cleaning | not suitable for dry cleaning | |
Drying | gentle tumble drying (low temperature) | |
Ironing | do not iron | |
Clothing to | Protection to DIN EN ISO 11611 when welding; Protection to DIN EN ISO 11612 against flames and heat; Anti-static characteristics to DIN EN ISO 1149 | |
Colour | black | |
Unisex size | L | |
Standard | EN IEC 61482-2; EN ISO 13034 | |
Type of product | Flame protection jacket |
Article number | 091464 L | |
EAN / GTIN | 7330509546888 | |
Manufacturer number | 406115169994L |