• The item cannot be ordered due to missing prices.

Flame retardant work jacket, black, Clothing size DE: 3XL

Article no.: 091464 3XL
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Select article variation and quantity

Clothing size DE Unit price incl. VAT
  • Fabric composition: 85% cotton; 14% polyester; 1% special fibres
  • Material weight / fabric density: 350
  • Washing: 60 °C coloureds
  • Clothing to: Protection to DIN EN ISO 11611 when welding; Protection to DIN EN ISO 11612 against flames and heat; Anti-static characteristics to DIN EN ISO 1149
  • Standard: EN IEC 61482-2; EN ISO 13034

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Blakläder flame-retardant clothing
Gender Unisex
Fabric composition 85% cotton; 14% polyester; 1% special fibres
Material weight / fabric density 350 g/m2
Washing 60 °C coloureds
Bleaching do not bleach
Dry-cleaning not suitable for dry cleaning
Drying gentle tumble drying (low temperature)
Ironing do not iron
Clothing to Protection to DIN EN ISO 11611 when welding; Protection to DIN EN ISO 11612 against flames and heat; Anti-static characteristics to DIN EN ISO 1149
Colour black
Unisex size 3XL
Standard EN IEC 61482-2; EN ISO 13034
Type of product Flame protection jacket

Identification numbers & Classifications

Article number 091464 3XL
EAN / GTIN 7330509546932
Manufacturer number 406115169994XXXL

Description

Version:

Robust flame-retardant jacket with concealed zip fastener of metal. A free-movement pleat on the back and pre-shaped elbows ensure good flexibility and high wearing comfort.
  • Handy pockets.
  • Reflective details for better visibility.
  • Adjustable waistband with hook and loop fastener.

Standard:

  • EN 1149-5
  • EN IEC 61482-2, APC 1, ATPV - 16 cal/cm²
  • EN ISO 11611, class 1 / A1
  • EN ISO 13034

EN ISO 11612 A1, B1, C1, E1, F1.

Note:

Please see the table of sizes for details on the size.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart