• The item cannot be ordered due to missing prices.

Work trousers Highline 25

Article no.: 091321 25

Select article variation and quantity

Clothing size DE Unit price incl. VAT
  • Fabric composition: 35% cotton; 65% polyester
  • Material weight / fabric density: 285
  • Clothing standard: UV standard 801; Oeko-Tex Standard 100
  • Washing: 60 °C coloureds

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Highline
    Special service provision Textile finishing
    Gender Gentlemen’s
    Fabric composition 35% cotton; 65% polyester
    Material weight / fabric density 285 g/m2
    Clothing standard UV standard 801; Oeko-Tex Standard 100
    Washing 60 °C coloureds
    Colour cornflower blue / navy
    Material Cotton, polyester
    Size ES 46C
    Clothing size DE 25
    Size FR 46C
    Size IT 46C
    Trouser flies Zip fastener
    Trouser leg end form straight, open
    Number of side pockets 2
    Side pockets inset
    Number of knee pockets 2
    Number of thigh pockets 2
    Thigh pocket with flap, hook and loop fastening. yes
    Mobile phone pocket yes
    Type of product Work trousers

    Identification numbers & Classifications

    Article number 091321 25
    EAN / GTIN 4030913065816
    Manufacturer number 2320 025

    Description

    Version:

    The fresh and modern Highline collection of high quality, non-abrasive, and non-shrinking fabric mixture in a three-colour look. Contrast colours of highly wear-resistant canvas. Hard-wearing three-row seams at all stress points. Many practical details such as mobile phone pockets and waistband adjustment.
    Work trousers.

    Description:

    • Two fitted front pockets.
    • Elasticated waistband.
    • Zip fastener flies.
    • Double ruler pocket.
    • Thigh pocket with flap, hook and loop fastening.
    • Mobile phone pocket.
    • Two patch knee pockets with coloured applications.
    • Certified to EN 14404 together with knee padding No. 091802.

    Note:

    This sizes listed in the shop are the DE clothing sizes. Please see the size table or the technical data for the corresponding sizes for your country.
    Available in other colours on request.
    Work trousers in colour combination slate grey / black under No. 091322.
    Size table with international sizes can be found in our information section at the end of the catalogue.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart