• The item cannot be ordered due to missing prices.

Knee pads - standard 1 pair KNEE

Article no.: 091802 KNEE

Select article variation and quantity

Type Unit price incl. VAT
  • Norm: EN 14404

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grey
Norm EN 14404
Type of product Knee pads

Identification numbers & Classifications

Article number 091802 KNEE
EAN / GTIN 4030913866321
Manufacturer number 9901

Description

Version:

Knee padding with honeycomb structure for wearing comfort and optimum adaptation to the knee. Size: 135 × 250 × 18 mm (W × H × D).
Size: one size.

Standard:

EN 14404

Suitable for:

All Planam work trousers have knee padding pockets.

Supplied with:

Supplied in pairs.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart