{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Chemical basis | Methacrylate | |
Dynamic viscosity | 1,500 mPas - 4,000 mPas | |
Density | 1.08 g/cm³ | |
Shape | liquid | |
Flashpoint | 100 °C | |
Operating temperature range | -55 °C - 180 °C | |
Touch dry after | 5 min - 15 min | |
Functional strength to | 3 h - 6 h | |
Characteristics | fluorescent under UV light; sealing; vibration-resistant | |
Sustainability | GARANT GreenPlus | |
Suitable for material | Metal | |
Suitable for application area | Thread sealing; general purpose use; oily surfaces | |
for thread size M to | M36 | |
Strength class | medium strength | |
minimum break-away torque | 15 Nm - 25 Nm | |
Disassembly | with normal tool | |
Colour | blue | |
Capacity | 250 ml | |
Storage temperature | 5 °C - 23 °C | |
Working life after date of manufacture | 24 mo | |
Serie | GreenPlus | |
Type of product | Thread locking |
Article number | 088061 250 | |
EAN / GTIN | 4062406423421 | |
Manufacturer number | 088061 250 |