• The item cannot be ordered due to missing prices.

GreenPlus comfort safety glassesCLEAR

Article no.: 096250 CLEAR
New product

Select article variation and quantity

Unit price incl. VAT
  • Lens coating: condensation-free
  • UV protection: Standard
  • Lens material: Polycarbonat

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series GreenPlus
Lens identification 2C-1.2 HO 1FT
Lens coating condensation-free
UV protection Standard
Lens material Polycarbonat
Type of product Safety glasses

Identification numbers & Classifications

Article number 096250 CLEAR
EAN / GTIN 4067263110682
Manufacturer number 096250 CLEAR

Description

Version:

The sustainable GARANT GreenPlus safety glasses are made of 100% recycled materials. The frame and lenses are made of recycled polycarbonate. They provide safe protection against dust, dirt and other dangerous foreign objects.
  • Manufactured in a resource-friendly and environmentally friendly manner.
  • Ergonomic design for a perfect fit.
  • Metal-free.
  • With anti-fog coating.
  • Includes environmentally friendly packaging made from recycled materials.
Verifiably certified according to GRS (global recycled standard).

Standard:

EN 166; EN 170

Supplied with:

Safety glasses are supplied with glasses pouch 096937.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart