• The item cannot be ordered due to missing prices.

GARANT GreenPlus Can discharge valve 5 l

Article no.: 088010 5

Select article variation and quantity

suitable for can size (l) Unit price incl. VAT
  • Sustainability: GARANT GreenPlus

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Sustainability GARANT GreenPlus
Internal thread ⌀ 50.2 mm
External thread ⌀ 54.8 mm
Thread pitch 5 mm
Seal EPE 300
Series GreenPlus
Type of product Discharge tap

Identification numbers & Classifications

Article number 088010 5
EAN / GTIN 4067263723325
Manufacturer number 088010 5

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart